LED8BR30DIM827G3 - 8W Led BR30 27K 650LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8BR30DIM827G3
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED8BR30DIM827G3RP/74475
Description
8W Led BR30 27K 650LM
OBS74475 Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135744754 / 00046135744754
Weight per unit
0.6483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED8BR30DIM827G3 - Small Image
 
LED8BR30DIM827G3 - Large Image
Attachments
 
 
LED8BR30DIM827G3 - Specification Sheet
Other Links
 
 
LED8BR30DIM827G3 - Other
 
LED8BR30DIM827G3 - Other
Tech Bulletins
 
 
LED8BR30DIM827G3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC
Wattage
8 W
Shape
BR30
Lamp Type
LED BR30
Material, Color, and Finish
color temperature
2700 LU
color rendering index (cri)
80 WTT
Dimensions and Weight
Size
3.74 IN
Descriptions
Description
8W LED BR30 27K 650LM
Product Type
LED8BR30DIM827G3RP 6/CS 1/Sku
extra long description
SYL LED8BR30DIM827G3RP/74475 LED8BR
Long Description
OBS74475 LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 25000 life
Additional Information
beam angle
110 WTT
average life
25000 HR
Base
E26 Medium
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED8BR30DIM827G3RP/74475
Brand
Ledvance LLC
sub brand
Ultra
GTIN
00046135744754
UPC
046135744754
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.6483
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED8BR30DIM827G3.
Jump To:

Similar Items

Similar items are close alternatives to LED8BR30DIM827G3, though they may not be 100% alike.

Syl LED8.5BR30DIM827G4B/74758 LED8.
  • Our Part #: LED8.5BR30DIM827
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED8.5BR30DIM827G4B/74758
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($33.00) ·
LED8.5BR30DIM827 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat