LED8PAR20HDDIM92 - *Delisted* 8W Led Par 20 27K 500LM

Sylvania

  • $15.26 (Each)
  • $15.26 (Each)

  • $91.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8PAR20HDDIM92
Manufacturer
Sylvania
Manufacturer's Part Number
LED8PAR20/HD/DIM/927/NFL25/783
Description
*Delisted* 8W Led Par 20 27K 500LM
Syl LED8PAR20/HD/Dim/927/NFL25/7836
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135783630 / 00046135783630
Weight per unit
0.3367 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.26 (Each)
Standard Packaging
$91.56 (Per 6)
Resources
Images
 
 
LED8PAR20HDDIM92 - Large Image
 
LED8PAR20HDDIM92 - Small Image
Attachments
 
 
LED8PAR20HDDIM92 - Specification Sheet
Tech Bulletins
 
 
LED8PAR20HDDIM92 - Tech Bulletin
Other Links
 
 
LED8PAR20HDDIM92 - Other
 
LED8PAR20HDDIM92 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
8.00
Lamp Type
LED PAR 20
Shape
PAR20
Material, Color, and Finish
color rendering index (cri)
91
Style
PAR20-shape
Dimensions and Weight
Size
2.52
Descriptions
Product Type
LED8PAR20HDDIM927NFL25 6/CS 1/Sku
Long Description
SYL LED8PAR20/HD/DIM/927/NFL25/7836
Description
*DELISTED* 8W LED PAR 20 27K 500LM
Additional Information
Voltage
120.00 V
lumens
500
average life
25000
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED8PAR20/HD/DIM/927/NFL25/783
Brand
SYLVANIA
GTIN
00046135783630
UPC
046135783630
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3367
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat