LED8T8L24FG841SU - 8W Led T8 24" 41K 1250LM Glass

Ledvance LLC

  • $12.99 (Each)
  • $12.99 (Each)

  • $129.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8T8L24FG841SU
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED8T8L24FG841SUBG7/75522
Description
8W Led T8 24" 41K 1250LM Glass
Syl LED8T8L24FG841SUBG7/75522 Led8t
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135755224 / 00046135755224
Weight per unit
0.441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Standard Packaging
$129.90 (Per 10)
Resources
Images
 
 
LED8T8L24FG841SU - Large Image
 
LED8T8L24FG841SU - Small Image
Attachments
 
 
LED8T8L24FG841SU - Specification Sheet
Tech Bulletins
 
 
LED8T8L24FG841SU - Tech Bulletin
Other Links
 
 
LED8T8L24FG841SU - Other
 
LED8T8L24FG841SU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
Description
8W LED T8 24" 41K 1250LM GLASS
Product Type
LED8T8L24FG841SUBG7 10/CS 1/Sku
Long Description
SYL LED8T8L24FG841SUBG7/75522 LED8T
Additional Information
average life
50000
Base
G13
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED8T8L24FG841SUBG7/75522
GTIN
00046135755224
UPC
046135755224
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.441
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat