LED8T8L24FG850G7 - 8W Led T8 24" 50K 1250LM Glass

Ledvance LLC

  • $12.99 (Each)
  • $12.99 (Each)

  • $129.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8T8L24FG850G7
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED8T8L24FG850SUBG7/75523
Description
8W Led T8 24" 50K 1250LM Glass
Syl LED8T8L24FG850SUBG7/75523 Led8t
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135755231 / 00046135755231
Weight per unit
0.367 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Standard Packaging
$129.90 (Per 10)
Resources
Images
 
 
LED8T8L24FG850G7 - Large Image
 
LED8T8L24FG850G7 - Small Image
Attachments
 
 
LED8T8L24FG850G7 - Specification Sheet
Other Links
 
 
LED8T8L24FG850G7 - Other
 
LED8T8L24FG850G7 - Other
Tech Bulletins
 
 
LED8T8L24FG850G7 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.00
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
Description
8W LED T8 24" 50K 1250LM GLASS
Product Type
LED8T8L24FG850SUBG7 10/CS 1/Sku
Long Description
SYL LED8T8L24FG850SUBG7/75523 LED8T
Additional Information
Base
G13
average life
50000
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED8T8L24FG850SUBG7/75523
GTIN
00046135755231
UPC
046135755231
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.367
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat