LED9A19DIM0850UR - 9W Led A19 50K Dim 800LM

Sylvania

  • $2.94 (Each)
  • $2.94 (Each)

  • $17.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9A19DIM0850UR
Manufacturer
Sylvania
Manufacturer's Part Number
LED9A19DIMO850URP/78066
Description
9W Led A19 50K Dim 800LM
Led A19, 9W, Dimmable, 80CRI, 800 Lumen, 5000K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135780660 / 00046135780660
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$17.64 (Per 6)
Resources
Images
 
 
LED9A19DIM0850UR - Large Image
 
LED9A19DIM0850UR - Small Image
Attachments
 
 
LED9A19DIM0850UR - Specification Sheet
Other Links
 
 
LED9A19DIM0850UR - Other
 
LED9A19DIM0850UR - Other
 
LED9A19DIM0850UR - Other
Tech Bulletins
 
 
LED9A19DIM0850UR - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Product Type
LED9A19DIMO850URP 6/CS 1/Sku
Description
9W LED A19 50K DIM 800LM
extra long description
SYL LED9A19DIMO850URP/78066 LED9A19
Long Description
LED A19, 9W, Dimmable, 80CRI, 800 Lumen, 5000K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
Voltage
120.00 V
average life
15000
lumens
800
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9A19DIMO850URP/78066
GTIN
00046135780660
UPC
046135780660
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.31
Carton
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat