LED9BR30DIM82710 - 9W Led BR30 27K 650LM

Sylvania

  • $6.88 (Per 2)
  • $3.44 (Each)

  • $6.88 (Per 2)

  • $20.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30DIM82710
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIM82710YVRP2/73954
Description
9W Led BR30 27K 650LM
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135739545 / 00046135739545
Weight per unit
0.3258 (lbs/each)
Price & Packaging
Minimum Order Quantity
2
Unit
$3.44 (Each)
Carton
$6.88 (Per 2)
Standard Packaging
$20.64 (Per 6)
Resources
Images
 
 
LED9BR30DIM82710 - Small Image
 
LED9BR30DIM82710 - Large Image
 
LED9BR30DIM82710 - Large Image
Attachments
 
 
LED9BR30DIM82710 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIM82710 - Tech Bulletin
Other Links
 
 
LED9BR30DIM82710 - Other
 
LED9BR30DIM82710 - Other
 
LED9BR30DIM82710 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Lamp Type
LED BR30
Shape
BR30
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Style
BR30-Shape
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Size
3.74
Length
5 in
Descriptions
Description
9W LED BR30 27K 650LM
Long Description
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 11000 life
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 2700K, 9W, 120V
extra long description
SYL LED8BR30DIM82710YVRP2/73954 LED
Additional Information
average life
11000 h
Voltage
120.00 V
lumens
650
Base
E26 Medium
Brightness (Lumens)
650 lm
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+45 °C
Standards Met
cETLus Listed
package quantity
12 CA;2 PK
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIM82710YVRP2/73954
GTIN
00046135739545
UPC
046135739545
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
minimum qty
2
Packaging
Weight
0.32 lb
Weight per each
0.3258
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat