LED9BR30DIM82710 - 9W Led BR30 27K Dim 650LM

Sylvania

  • $8.46 (Per 2)
  • $4.23 (Each)

  • $8.46 (Per 2)

  • $50.76 (Per 12)

In-Stock: 136 available at other locations ( find a store with stock)
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
LED9BR30DIM82710
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIM82710YVRP2/73954
Description
9W Led BR30 27K Dim 650LM
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135739545 / 00046135739545
Weight per unit
0.3258 (lbs/each)
Price & Packaging
Minimum Order Quantity
2
Unit
$4.23 (Each)
Carton
$8.46 (Per 2)
Standard Packaging
$50.76 (Per 12)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
130
All Stores
136
Resources
Attachments
 
 
LED9BR30DIM82710 - Specification Sheet
Other Links
 
 
LED9BR30DIM82710 - Other
 
LED9BR30DIM82710 - Other
 
LED9BR30DIM82710 - Other
Images
 
 
LED9BR30DIM82710 - Small Image
 
LED9BR30DIM82710 - Large Image
 
LED9BR30DIM82710 - Large Image
Tech Bulletins
 
 
LED9BR30DIM82710 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED BR30
Shape
BR30
Voltage Rating
120.00
Wattage
9.00
Material, Color, and Finish
Base Type
E26
Color Rendering Index
80
Color Rendering Index (Cri)
80
Color Temperature
2700
Style
BR30-Shape
Dimensions and Weight
Length
5 in
Size
3.74
Descriptions
Description
9W LED BR30 27K DIM 650LM
Extra Long Description
LDV LED8BR30DIM82710YVRP2/73954 LED
Long Description
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 2700K, 11000 life
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 2700K, 9W, 120V
Additional Information
Average Life
11000 h
Base
E26 Medium
Brightness (Lumens)
650 lm
Lumens
650
Maximum Operating Temperature
+45 °C
Minimum Operating Temperature
-20 °C
Package Quantity
12 CA;2 PK
Standards Met
cETLus Listed
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIM82710YVRP2/73954
GTIN
00046135739545
UPC
046135739545
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Minimum Qty
2
Packaging
Weight
0.32 lb
Weight per each
0.3258
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 136

Location search:

Greater West Wichita Area

Location Stock Available
Hutchinson
6 View Store
West Wichita
130 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat