LED9BR30DIM83010 - BR30 9W 80CRI 650 Lumen 3K Dimmable Led

Ledvance LLC

  • $3.42 (Each)
  • $3.42 (Each)

  • $41.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30DIM83010
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED9BR30/DIM/830/10YV/RP2/4033
Description
BR30 9W 80CRI 650 Lumen 3K Dimmable Led
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135403378 / 00046135403378
Weight per unit
0.3313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Standard Packaging
$41.04 (Per 12)
Resources
Images
 
 
LED9BR30DIM83010 - Large Image
 
LED9BR30DIM83010 - Small Image
Attachments
 
 
LED9BR30DIM83010 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIM83010 - Tech Bulletin
Other Links
 
 
LED9BR30DIM83010 - Other
 
LED9BR30DIM83010 - Other
 
LED9BR30DIM83010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.00
Shape
BR30
Voltage Rating
120.00
Lamp Type
LED BR30
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Size
3.74
Descriptions
Description
BR30 9W 80CRI 650 LUMEN 3K DIMMABLE LED
Product Type
LED8BR30DIM83010YVRP2 12/CS 2/Sku
extra long description
SYL LED8BR30DIM83010YVRP2/40337 LED
Long Description
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3000K, 11000 life
Additional Information
Base
E26 Medium
average life
11000
Voltage
120.00 V
lumens
650
Manufacturer Information
Manufacturers Part Number
LED9BR30/DIM/830/10YV/RP2/4033
Brand
Ledvance LLC
GTIN
00046135403378
UPC
046135403378
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.3313
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat