LED9BR30DIM83510 - 9W Led BR30 35K Dim 650LM

Sylvania

  • $3.26 (Each)
  • $3.26 (Each)

  • $19.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30DIM83510
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIM83510YVRP2/78029
Description
9W Led BR30 35K Dim 650LM
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3500K, 11000 Life, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135780295 / 00046135780295
Weight per unit
0.3275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.26 (Each)
Standard Packaging
$19.56 (Per 6)
Resources
Images
 
 
LED9BR30DIM83510 - Small Image
 
LED9BR30DIM83510 - Large Image
 
LED9BR30DIM83510 - Large Image
Attachments
 
 
LED9BR30DIM83510 - Specification Sheet
Other Links
 
 
LED9BR30DIM83510 - Other
 
LED9BR30DIM83510 - Other
 
LED9BR30DIM83510 - Other
Tech Bulletins
 
 
LED9BR30DIM83510 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Lamp Type
LED BR30
Shape
BR30
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
80
Style
BR30-Shape
Color Rendering Index
80
Finish
white
Base Type
E26 Medium
Dimensions and Weight
Size
3.74
Diameter
3.74 in
Length
5 in
Descriptions
Description
9W LED BR30 35K DIM 650LM
Long Description
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 3500K, 11000 life, FROSTED finish
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 3500K, 9W, 120V
Additional Information
RoHS Compliant;Power Factor 0.7;Temperature Rating -20 to 40 Deg C;Packaging Quantity 12
extra long description
SYL LED9BR30DIM83510YVRP2/78029 LED
Additional Information
average life
11000 h
Voltage
120.00 V
lumens
650
Base
E26 Medium
dimmable
Yes
Brightness (Lumens)
650 lm
Power Factor
0.7
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+45 °C
Standards Met
ETL Approved;RoHS Compliant;
package quantity
12 CA;2 PK
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIM83510YVRP2/78029
GTIN
00046135780295
UPC
046135780295
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.32 lb
Weight per each
0.3275
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
Application
General Lighting;Recessed Downlight;Track Lighting;Wall Washer;Art Gallery;Hospitality;Museum;Office;Residential;Restaurant;Retail;Indoor/Outdoor Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat