LED9BR30DIM85010 - 9W Led BR30 50K Dim

Sylvania

  • $6.52 (Per 2)
  • $3.26 (Each)

  • $6.52 (Per 2)

  • $19.56 (Per 6)

  • $39.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30DIM85010
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIM85010YVRP2/73956
Description
9W Led BR30 50K Dim
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 5000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135739569 / 00046135739569
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
2
Unit
$3.26 (Each)
Carton
$19.56 (Per 6)
Standard Packaging
$39.12 (Per 12)
Resources
Images
 
 
LED9BR30DIM85010 - Small Image
 
LED9BR30DIM85010 - Large Image
Other Links
 
 
LED9BR30DIM85010 - Other
 
LED9BR30DIM85010 - Other
 
LED9BR30DIM85010 - Other
Attachments
 
 
LED9BR30DIM85010 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIM85010 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.00
Shape
BR30
Lamp Type
LED BR30
Voltage Rating
120.00
Material, Color, and Finish
Style
BR30-Shape
color temperature
5000
color rendering index (cri)
80
Dimensions and Weight
Size
3.74
Descriptions
Description
9W LED BR30 50K DIM
extra long description
SYL LED9BR30DIM85010YVRP2/73956 LED
Product Type
LED9BR30DIM85010YVRP2 12/CS 2/Sku
Long Description
LED BR30, 8W, Dimmable, 80CRI, 650 Lumen, 5000K, 11000 life
Additional Information
Base
Medium
dimmable
Yes
average life
11000
Voltage
120.00 V
lumens
650
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIM85010YVRP2/73956
GTIN
00046135739569
UPC
046135739569
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
minimum qty
2
Packaging
Weight per each
0.3
Carton
6
Package
12
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat