LED9BR30DIMH0830 - 9W Led BR30 30K Dim 800LM

Sylvania

  • $4.15 (Each)
  • $4.15 (Each)

  • $24.90 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30DIMH0830
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIMHO830G6RP/41111
Description
9W Led BR30 30K Dim 800LM
Led BR30, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411113 / 00046135411113
Weight per unit
0.7478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Standard Packaging
$24.90 (Per 6)
Resources
Images
 
 
LED9BR30DIMH0830 - Small Image
 
LED9BR30DIMH0830 - Large Image
Attachments
 
 
LED9BR30DIMH0830 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIMH0830 - Tech Bulletin
Other Links
 
 
LED9BR30DIMH0830 - Other
 
LED9BR30DIMH0830 - Other
 
LED9BR30DIMH0830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.00
Shape
BR30
Voltage Rating
120.00
Lamp Type
LED BR30
Material, Color, and Finish
color rendering index (cri)
80
Style
BR30-Shape
Dimensions and Weight
Size
3.74
Descriptions
Description
9W LED BR30 30K DIM 800LM
extra long description
SYL LED9BR30DIMHO830G6RP/41111 LED9
Product Type
LED9BR30DIMHO830G6RP 6/CS 1/Sku
Long Description
LED BR30, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 25000 life
Additional Information
Voltage
120.00 V
average life
25000
lumens
800
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIMHO830G6RP/41111
GTIN
00046135411113
UPC
046135411113
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.7478
Carton
1
Package
6
Uses, Certifications, and Standards
standard
FTC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat