LED9BR30DIMH0850 - 9W Led BR30 50K Dim 850LM

Sylvania

  • $3.82 (Each)
  • $3.82 (Each)

  • $22.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30DIMH0850
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIMHO850G6RP/40461
Description
9W Led BR30 50K Dim 850LM
Led BR30, 9W, Dimmable, 80CRI, 850 Lumen, 5000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135404610 / 4058118122851 / 00046135404610
Weight per unit
0.748 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Standard Packaging
$22.92 (Per 6)
Resources
Images
 
 
LED9BR30DIMH0850 - Small Image
 
LED9BR30DIMH0850 - Large Image
Attachments
 
 
LED9BR30DIMH0850 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIMH0850 - Tech Bulletin
Other Links
 
 
LED9BR30DIMH0850 - Other
 
LED9BR30DIMH0850 - Other
 
LED9BR30DIMH0850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Shape
BR30
Lamp Type
LED BR30
Material, Color, and Finish
Style
BR30-Shape
color rendering index (cri)
80
Dimensions and Weight
Size
3.74
Descriptions
Description
9W LED BR30 50K DIM 850LM
Product Type
LED9BR30DIMHO850G6RP 6/CS 1/Sku
extra long description
SYL LED9BR30DIMHO850G6RP/40461 LED9
Long Description
LED BR30, 9W, Dimmable, 80CRI, 850 Lumen, 5000K, 25000 life
Additional Information
Base
E26 Medium
Voltage
120.00 V
average life
25000
lumens
850
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIMHO850G6RP/40461
GTIN
00046135404610
UPC
046135404610
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.748
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat