LED9PBGX23H841 - LED9PBGX23H841 24/CS 1/SK

Ledvance LLC

  • Special Order Item
  • $0.00 (Per 0)

  • $18.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9PBGX23H841
Manufacturer
Ledvance LLC
Manufacturer's Part Number
/841-LED9/PB/GX23/H/841/75035
Description
LED9PBGX23H841 24/CS 1/SK
OBS75035 Led Pin Base, 9W 80CRI, 1100 Lumen, 4100K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750359 / 00046135750359
Weight per unit
0.1614 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.69 (Each)
Carton
None Available
Resources
Images
 
 
LED9PBGX23H841 - Large Image
 
LED9PBGX23H841 - Small Image
Attachments
 
 
LED9PBGX23H841 - Specification Sheet
Tech Bulletins
 
 
LED9PBGX23H841 - Tech Bulletin
Other Links
 
 
LED9PBGX23H841 - Other
 
LED9PBGX23H841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Shape
T4X2
Lamp Type
LED PIN BASE
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
1.3
Descriptions
Product Type
LED9PBGX23H841 24/CS 1/Sku
Description
LED9PBGX23H841 24/CS 1/SK
extra long description
SYL /841-LED9/PB/GX23/H/841/75035 L
Long Description
OBS75035 LED Pin Base, 9W 80CRI, 1100 Lumen, 4100K, 50000 life
Additional Information
average life
50000
Base
GX23
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
/841-LED9/PB/GX23/H/841/75035
GTIN
00046135750359
UPC
046135750359
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.1614
Carton
0
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat