LED9PBGX24QH841 - *Delisted* 9W Led Hor GX24Q 41K

Sylvania

  • $20.46 (Each)
  • $20.46 (Each)

  • $491.04 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9PBGX24QH841
Manufacturer
Sylvania
Manufacturer's Part Number
LED9/PB/GX24Q/H/841/G2/75037
Description
*Delisted* 9W Led Hor GX24Q 41K
OBS75037 Led Pin Base, 9W 80CRI, 1000LUMEN, 4100K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750373 / 00046135750373
Weight per unit
0.2463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Standard Packaging
$491.04 (Per 24)
Resources
Images
 
 
LED9PBGX24QH841 - Small Image
 
LED9PBGX24QH841 - Large Image
Attachments
 
 
LED9PBGX24QH841 - Specification Sheet
Other Links
 
 
LED9PBGX24QH841 - Other
 
LED9PBGX24QH841 - Other
Tech Bulletins
 
 
LED9PBGX24QH841 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.00
Lamp Type
LED PIN BASE
Shape
T4X2
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
1.34
Descriptions
Product Type
LED9PBGX24QH841G2 24/CS 1/Sku
extra long description
SYL LED9/PB/GX24Q/H/841/G2/75037 LE
Description
*DELISTED* 9W LED HOR GX24Q 41K
Long Description
OBS75037 LED Pin Base, 9W 80CRI, 1000Lumen, 4100K, 50000 life
Additional Information
lumens
1,000
Voltage
120.00 - 277.00 V
average life
50000
Base
GX24q-1
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9/PB/GX24Q/H/841/G2/75037
GTIN
00046135750373
UPC
046135750373
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.2463
Carton
1
Package
24
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat