LED9PBGX24QV841 - *Delisted* 9W Led Ver GX24Q 41K

Sylvania

  • $13.17 (Each)
  • $13.17 (Each)

  • $316.08 (Per 24)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9PBGX24QV841
Manufacturer
Sylvania
Manufacturer's Part Number
LED9/PB/GX24Q/V/841/G2/75039
Description
*Delisted* 9W Led Ver GX24Q 41K
OBS75039 Led Pin Base, 9W 80CRI, 1000LUMEN, 4100K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750397 / 00046135750397
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.17 (Each)
Standard Packaging
$316.08 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED9PBGX24QV841 - Small Image
 
LED9PBGX24QV841 - Large Image
Attachments
 
 
LED9PBGX24QV841 - Specification Sheet
Other Links
 
 
LED9PBGX24QV841 - Other
 
LED9PBGX24QV841 - Other
Tech Bulletins
 
 
LED9PBGX24QV841 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.00
Lamp Type
LED PIN BASE
Shape
T4X2
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
3.74
Descriptions
Product Type
LED9PBGX24QV841G2 24/CS 1/Sku
Long Description
OBS75039 LED Pin Base, 9W 80CRI,1000Lumen, 4100K, 50000 life
Description
*DELISTED* 9W LED VER GX24Q 41K
extra long description
SYL IM841SUB-LED9/PB/GX24Q/V/841/G2
Additional Information
lumens
1,000
Voltage
120.00 - 277.00 V
average life
50000
Base
G24q-1
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9/PB/GX24Q/V/841/G2/75039
GTIN
00046135750397
UPC
046135750397
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat