LEDLD700830FL120 - Light Disk

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDLD700830FL120
Manufacturer
Sylvania
Manufacturer's Part Number
LED/LD/700/830/FL120/73677
Description
Light Disk
OBS73677 700LM 3000K, 50, 000 Hour Life Recessed and Surface Mount Downlight. Medium Base Socket Adaptor Included. Integrated White Trim.Wet Rated For Infoor/Outdoor Applications
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135736773 / 00046135736773
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDLD700830FL120 - Large Image
MSDS Sheets
 
 
LEDLD700830FL120 - MSDS Sheet
Attachments
 
 
LEDLD700830FL120 - Specification Sheet
 
LEDLD700830FL120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 A
Shape
SPECIAL
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Descriptions
Description
LIGHT DISK
Product Type
LEDLD700830FL120 2/CS 1/Sku
Long Description
OBS73677 700lm 3000K, 50,000 hour life recessed and surface mount downlight. Medium base socket adaptor included. Integrated white trim.Wet rated for infoor/outdoor applications
Additional Information
average life
50000 HR
lumens
700 Linear FT
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED/LD/700/830/FL120/73677
GTIN
00046135736773
UPC
046135736773
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LED Luminaires & Reftrofit Kits
Packaging
Weight per each
2.0499
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat