LEDLD900830FL120 - 13W Led DWNLT 900 LM 3000K

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDLD900830FL120
Manufacturer
Sylvania
Manufacturer's Part Number
LED/LD/900/830/FL120/73676
Description
13W Led DWNLT 900 LM 3000K
OBS73676 900LM 3000K, 50, 000 Hour Life Recessed and Surface Mount Downlight. Medium Base Socket Adaptor Included. Integrated White Trim. Wet Rated For Indoor/Outdoor Applications
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135736766 / 00046135736766
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDLD900830FL120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1326-C
Shape
SPECIAL
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Descriptions
Description
13W LED DWNLT 900 LM 3000K
Product Type
LEDLD900830FL120 2/CS 1/Sku
Long Description
OBS73676 900lm 3000K, 50,000 hour life recessed and surface mount downlight. Medium base socket adaptor included. Integrated white trim. Wet rated for indoor/outdoor applications
Additional Information
lumens
900 V/mil
average life
50000 HR
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED/LD/900/830/FL120/73676
GTIN
00046135736766
UPC
046135736766
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LED Luminaires & Reftrofit Kits
Packaging
Weight per each
2.0499
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat