LEDLD900930FL120 - *Delisted* 13W Led SRF MNT 30K 900LM

Ledvance LLC

  • $27.92 (Each)
  • $27.92 (Each)

  • $55.84 (Per 2)
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
LEDLD900930FL120
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LEDLD900930FL120/75044
Description
*Delisted* 13W Led SRF MNT 30K 900LM
Syl LEDLD900930FL120/75044 Ledld900
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135750441 / 00046135750441
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.92 (Each)
Standard Packaging
$55.84 (Per 2)
Resources
Images
 
 
LEDLD900930FL120 - Large Image
 
LEDLD900930FL120 - Large Image
Attachments
 
 
LEDLD900930FL120 - Specification Sheet
Tech Bulletins
 
 
LEDLD900930FL120 - Tech Bulletin
Other Links
 
 
LEDLD900930FL120 - Other
 
LEDLD900930FL120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120.00
Wattage
13.00
Shape
SPECIAL
Material, Color, and Finish
Color
White
Color Rendering Index
90
Base Type
E26 Medium
color temperature
3000 k
color rendering index (cri)
90
Dimensions and Weight
Height
1.95 in
Diameter
3.67 in
Size
3.67
Descriptions
Product Type
Surface Mount Lightdisk
Short Description
Surface Mount Lightdisk, 13 W, White
Description
*DELISTED* 13W LED SRF MNT 30K 900LM
Long Description
SYL LEDLD900930FL120/75044 LEDLD900
Additional Information
Total Wattage
13 W
Brightness (Lumens)
900 lm
includes
Medium Base Socket Adaptor
Standards Met
UL (Canada and US) Listed
package quantity
2 PK;1 CT
average life
50000
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LEDLD900930FL120/75044
GTIN
00046135750441
UPC
046135750441
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.3 lb
Weight per each
1.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Dry/Damp/Wet Location;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LEDLD900930FL120.
Jump To:

Similar Items

Similar items are close alternatives to LEDLD900930FL120, though they may not be 100% alike.

OBS73677 700LM 3000K, 50, 000 Hour Life Recessed and Surface Mount Downlight. Me...
  • Our Part #: LEDLD700830FL120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED/LD/700/830/FL120/73677
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LEDLD700830FL120 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
OBS73676 900LM 3000K, 50, 000 Hour Life Recessed and Surface Mount Downlight. Me...
  • Our Part #: LEDLD900830FL120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED/LD/900/830/FL120/73676
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LEDLD900830FL120 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to LEDLD900930FL120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PR8S10D010MW Eaton Cooper Lighting 80083772537
75044 Osram Sylvania 00046135750441
ND4R12D RAB Lighting 19813423548
ND4R20D RAB Lighting 19813398617
ND6R20D RAB Lighting 19813423586
SDL412930D28 Topaz 751338002715
SDL615930D28 Topaz 751338002753
SDL615940D28 Topaz 751338002760

* All prices subject to change.

Begin Live Chat