LEDRT4550827 - *Delisted* 4" 8W Led Retro Trim 27K

Sylvania

  • $18.46 (Each)
  • $18.46 (Each)

  • $36.92 (Per 2)
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
LEDRT4550827
Manufacturer
Sylvania
Manufacturer's Part Number
70520
Description
*Delisted* 4" 8W Led Retro Trim 27K
OBS70520 550LM , 8W, 2700K 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor Included. Integrated White Trim.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135705205 / 00046135705205
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.46 (Each)
Standard Packaging
$36.92 (Per 2)
Resources
Images
 
 
LEDRT4550827 - Small Image
 
LEDRT4550827 - Large Image
 
LEDRT4550827 - Large Image
Attachments
 
 
LEDRT4550827 - Specification Sheet
Tech Bulletins
 
 
LEDRT4550827 - Tech Bulletin
Other Links
 
 
LEDRT4550827 - Other
 
LEDRT4550827 - Other
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
120 V ac
Lamp Type
LED RT4
Shape
SPECIAL
Wattage
8.00
Material, Color, and Finish
Base Type
E26 Medium
Color
White
color rendering index (cri)
80
Dimensions and Weight
Height
2.9 in
Size
5.04
Descriptions
Product Type
Recessed Downlight Kit
Recessed Downlighting
Short Description
Recessed Downlight Kit, 120 VAC, 13W, 40K
extra long description
SYL LED/RT4/550/827/70520 LEDRT4550
Description
*DELISTED* 4" 8W LED RETRO TRIM 27K
Long Description
OBS70520 550lm ,8W, 2700K 4in LED recessed downlight kit replacing up to 50W incandescent R30. Medium base socket adaptor included. Integrated white trim.
Additional Information
Standards Met
RoHS Compliant
package quantity
1 CT;4 Pk
average life
11000
Voltage
120.00 V
lumens
550
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
70520
Brand
SYLVANIA
sub brand
Ultra
GTIN
00046135705205
UPC
046135705205
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
0.71 lb
Weight per each
0.71
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Healthcare;Hospitality;Office;Property Management;Residential;Retail;Dry/Damp/Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat