LEDRT4600930FL80 - *Delisted* 4" Led Retro 30K 600LM

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT4600930FL80
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT4600930FL80/74286
Description
*Delisted* 4" Led Retro 30K 600LM
OBS74286 600LM. 3000K, 90CRI, 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742866 / 00046135742866
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
LEDRT4600930FL80 - Specification Sheet
Other Links
 
 
LEDRT4600930FL80 - Other
 
LEDRT4600930FL80 - Other
 
LEDRT4600930FL80 - Other
Images
 
 
LEDRT4600930FL80 - Small Image
 
LEDRT4600930FL80 - Large Image
Tech Bulletins
 
 
LEDRT4600930FL80 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
9.00
Lamp Type
LED RT4
Shape
SPECIAL
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Descriptions
extra long description
SYL LEDRT4600930FL80/74286 LEDRT460
Product Type
LEDRT4600930FL80 2/CS 1/Sku
Long Description
OBS74286 600lm. 3000K, 90CRI, 4in LED recessed downlight kit replacing up to 50W incandescent R30. Medium base socket adaptor and integrated white trim included,Smooth reflector.
Description
*DELISTED* 4" LED RETRO 30K 600LM
Additional Information
beam angle
110
Voltage
120.00 V
average life
50000
lumens
600
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT4600930FL80/74286
GTIN
00046135742866
UPC
046135742866
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.5
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat