LEDRT4675930G2CE - *Delisted* 4" Led Retro 30K 675LM

Ledvance LLC

  • $24.03 (Each)
  • $24.03 (Each)

  • $240.30 (Per 10)
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
LEDRT4675930G2CE
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED/RT4/675/930/G2/CEC/40625
Description
*Delisted* 4" Led Retro 30K 675LM
OBS40625 Led RT4, 8W, Dimmable, 92CRI, 675 Lumen, 3000K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135406256 / 4058118145010 / 00046135406256
Weight per unit
0.5234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.03 (Each)
Carton
$240.30 (Per 10)
Resources
Images
 
 
LEDRT4675930G2CE - Large Image
 
LEDRT4675930G2CE - Small Image
 
Small Image - Small Image
Attachments
 
 
LEDRT4675930G2CE - Specification Sheet
Other Links
 
 
LEDRT4675930G2CE - Other
 
LEDRT4675930G2CE - Other
Tech Bulletins
 
 
LEDRT4675930G2CE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
8.00
Lamp Type
LED RT4
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
92
Dimensions and Weight
Size
5.51
Descriptions
Product Type
LEDRT4675930G2CEC 4/CS 1/Sku
extra long description
SYL LED/RT4/675/930/G2/CEC/40625 LE
Description
*DELISTED* 4" LED RETRO 30K 675LM
Long Description
OBS40625 LED RT4, 8W, Dimmable, 92CRI, 675 Lumen, 3000K, 50000 life
Additional Information
Voltage
120.00 V
average life
50000
lumens
675
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED/RT4/675/930/G2/CEC/40625
GTIN
00046135406256
UPC
046135406256
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.5234
Carton
10
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LEDRT4675930G2CE.
Jump To:

Similar Items

Similar items are close alternatives to LEDRT4675930G2CE, though they may not be 100% alike.

OBS74286 600LM. 3000K, 90CRI, 4IN Led Recessed Downlight Kit Replacing Up to 50W...
  • Our Part #: LEDRT4600930FL80
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LEDRT4600930FL80/74286
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LEDRT4600930FL80 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat