LEDRT56625830 - *Delisted* 6" 10W Led Rec Downlight 30K 625LM

Ledvance LLC

  • $17.76 (Each)
  • $17.76 (Each)

  • $71.04 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56625830
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LEDRT56625830/74405
Description
*Delisted* 6" 10W Led Rec Downlight 30K 625LM
OBS74405 625LM 3000K Led Recessed Downlight Kit Replacing Up to 60W Incandescent Suitable For 5" and 6" Cans. Medium Base Socket Adaptor Included. Integrated White Trim.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135744051 / 00046135744051
Weight per unit
1.6924 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.76 (Each)
Standard Packaging
$71.04 (Per 4)
Resources
Images
 
 
LEDRT56625830 - Small Image
 
LEDRT56625830 - Large Image
Attachments
 
 
LEDRT56625830 - Specification Sheet
Tech Bulletins
 
 
LEDRT56625830 - Tech Bulletin
Other Links
 
 
LEDRT56625830 - Other
 
LEDRT56625830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.00
Voltage Rating
120.00
Lamp Type
LED RT5/6
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
82
Dimensions and Weight
Size
7.36
Descriptions
Product Type
LEDRT56625830 4/CS 1/Sku
Description
*DELISTED* 6" 10W LED REC DOWNLIGHT 30K 625LM
extra long description
SYL LEDRT56625830/74405 LEDRT566258
Long Description
OBS74405 625lm 3000K LED recessed downlight kit replacing up to 60W incandescent suitable for 5" and 6" cans. Medium base socket adaptor included. Integrated white trim.
Additional Information
average life
11000
Voltage
120.00 V
Base
Candelabra/Medium Adapter
lumens
625
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LEDRT56625830/74405
GTIN
00046135744051
UPC
046135744051
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.6924
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat