LEDRT56700830FL8 - 10W Led Downlight Kit 3000K

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56700830FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56700830FL80/73395
Description
10W Led Downlight Kit 3000K
OBS73395 700LM 3000K Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30, Suitable For 5" and 6" Housings. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135733956 / 00046135733956
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDRT56700830FL8 - Large Image
MSDS Sheets
 
 
LEDRT56700830FL8 - MSDS Sheet
Attachments
 
 
LEDRT56700830FL8 - Specification Sheet
 
LEDRT56700830FL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Descriptions
Description
10W LED DOWNLIGHT KIT 3000K
Product Type
LEDRT56700830FL80 2/CS 1/Sku
Long Description
OBS73395 700lm 3000K LED recessed downlight kit replacing up to 65W incandescent BR30, suitable for 5" and 6" housings. Medium base socket adaptor included. Integrated white trim and white baffle reflector.
Additional Information
average life
50000 HR
lumens
700 Linear FT
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56700830FL80/73395
sub brand
Ultra
GTIN
00046135733956
UPC
046135733956
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LED Luminaires & Reftrofit Kits
Packaging
Weight per each
2.0499
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat