LEDRT56700927FL8 - 5/6" Led Retro 27K 700LM

Sylvania

  • $15.12 (Each)
  • $15.12 (Each)

  • $30.24 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56700927FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56700927FL80/74290
Description
5/6" Led Retro 27K 700LM
700LM, 2700K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135742903 / 4058118011308 / 00046135742903
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.12 (Each)
Standard Packaging
$30.24 (Per 2)
Resources
Images
 
 
LEDRT56700927FL8 - Small Image
 
LEDRT56700927FL8 - Large Image
 
LEDRT56700927FL8 - Large Image
Attachments
 
 
LEDRT56700927FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56700927FL8 - Tech Bulletin
Other Links
 
 
LEDRT56700927FL8 - Other
 
LEDRT56700927FL8 - Other
 
LEDRT56700927FL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
10.00
Shape
SPECIAL
Material, Color, and Finish
Base Type
E26 Medium
Color
White
color temperature
2700
color rendering index (cri)
90
Dimensions and Weight
Height
3.35 in
Descriptions
Description
5/6" LED RETRO 27K 700LM
Product Type
Recessed Downlight Kit
Recessed Downlighting
Short Description
Recessed Downlight Kit, 120 VAC, 13W, 40K
extra long description
SYL LEDRT56700927FL80/74290 LEDRT56
Long Description
700lm, 2700K,90CRI,5/6in LED recessed downlight kit replacing up to 65W incandescent BR30. Medium base socket adaptor and integrated white trim included, Smooth reflector.
Additional Information
Standards Met
RoHS Compliant
package quantity
1 CT;2 Pk
beam angle
110
Voltage
120.00 V
average life
50000
lumens
700
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56700927FL80/74290
sub brand
Ultra
GTIN
00046135742903
UPC
046135742903
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
2.0499 lb
Weight per each
2.0499
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Healthcare;Hospitality;Office;Property Management;Residential;Retail;Indoor/Outdoor;Dry/Damp/Wet Location;Flood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat