LEDRT56700940FL8 - *Delisted* 10W 6" Led Retro 40K 700LM

Sylvania

  • $31.87 (Each)
  • $31.87 (Each)

  • $63.74 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56700940FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56700940FL80/74292
Description
*Delisted* 10W 6" Led Retro 40K 700LM
OBS74292 700LM, 4000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742927 / 00046135742927
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.87 (Each)
Standard Packaging
$63.74 (Per 2)
Resources
Images
 
 
LEDRT56700940FL8 - Small Image
 
LEDRT56700940FL8 - Large Image
Attachments
 
 
LEDRT56700940FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56700940FL8 - Tech Bulletin
Other Links
 
 
LEDRT56700940FL8 - Other
 
LEDRT56700940FL8 - Other
 
LEDRT56700940FL8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.00
Voltage Rating
120.00
Shape
SPECIAL
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
90
Descriptions
Product Type
LEDRT56700940FL80 2/CS 1/Sku
Description
*DELISTED* 10W 6" LED RETRO 40K 700LM
extra long description
SYL LEDRT56700940FL80/74292 LEDRT56
Long Description
OBS74292 700lm, 4000K,90CRI, 5/6in LED recessed downlight kit replacing up to 65W incandescent BR30. Medium base socket adaptor and integrated white trim included, Smooth reflector.
Additional Information
Voltage
120.00 V
average life
50000
beam angle
110
lumens
700
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56700940FL80/74292
GTIN
00046135742927
UPC
046135742927
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
2.0499
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat