LEDRT56725930G2 - *Delisted* 6" 8.5W Led Downlight Retro 30K 725LM

Sylvania

  • $12.01 (Each)
  • $12.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56725930G2
Manufacturer
Sylvania
Manufacturer's Part Number
LED/RT5/6/725/930/G2/CEC/40629
Description
*Delisted* 6" 8.5W Led Downlight Retro 30K 725LM
Syl Led/RT5/6/725/930/G2/Cec/40629
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135406294 / 4058118145089 / 00046135406294
Weight per unit
1.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.01 (Each)
Resources
Images
 
 
LEDRT56725930G2 - Large Image
 
Small Image - Small Image
 
LEDRT56725930G2 - Small Image
Attachments
 
 
LEDRT56725930G2 - Specification Sheet
Tech Bulletins
 
 
LEDRT56725930G2 - Tech Bulletin
Other Links
 
 
LEDRT56725930G2 - Other
 
LEDRT56725930G2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
8.50
Lamp Type
LED RT5/6
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
92
Dimensions and Weight
Size
7.28
Descriptions
Product Type
LEDRT56725930G2CEC 4/CS 1/Sku
Description
*DELISTED* 6" 8.5W LED DOWNLIGHT RETRO 30K 725LM
Long Description
SYL LED/RT5/6/725/930/G2/CEC/40629
Additional Information
Voltage
120.00 V
average life
50000
lumens
725
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED/RT5/6/725/930/G2/CEC/40629
Brand
SYLVANIA
GTIN
00046135406294
UPC
046135406294
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.275
Carton
1
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat