LEDRT56750940G2 - *Delisted* 6" 8.5W Led Downlight Retro 40K 725LM

Sylvania

  • $12.01 (Each)
  • $12.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56750940G2
Manufacturer
Sylvania
Manufacturer's Part Number
LED/RT5/6/725/940/G2/CEC/40630
Description
*Delisted* 6" 8.5W Led Downlight Retro 40K 725LM
OBS40630 Led RT5/6, 8.5W, Dimmable, 92CRI, 725 Lumen, 4000K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135406300 / 4058118145102 / 00046135406300
Weight per unit
1.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.01 (Each)
Resources
Images
 
 
LEDRT56750940G2 - Small Image
 
LEDRT56750940G2 - Large Image
 
Small Image - Small Image
Attachments
 
 
LEDRT56750940G2 - Specification Sheet
Tech Bulletins
 
 
LEDRT56750940G2 - Tech Bulletin
Other Links
 
 
LEDRT56750940G2 - Other
 
LEDRT56750940G2 - Other
 
LEDRT56750940G2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
8.50
Lamp Type
LED RT5/6
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
92
Dimensions and Weight
Size
7.28
Descriptions
Product Type
LEDRT56725940G2CEC 4/CS 1/Sku
extra long description
SYL LED/RT5/6/725/940/G2/CEC/40630
Description
*DELISTED* 6" 8.5W LED DOWNLIGHT RETRO 40K 725LM
Long Description
OBS40630 LED RT5/6, 8.5W, Dimmable, 92CRI, 725 Lumen, 4000K, 50000 life
Additional Information
lumens
725
Voltage
120.00 V
average life
50000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED/RT5/6/725/940/G2/CEC/40630
GTIN
00046135406300
UPC
046135406300
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.275
Carton
1
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat