LEDRT56900930FL8 - *Delisted* 6" 13W Led Retro 30K 900

Sylvania

  • $14.55 (Each)
  • $14.55 (Each)

  • $29.10 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56900930FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56900930FL80/74295
Description
*Delisted* 6" 13W Led Retro 30K 900
OBS74295 900LM, 3000K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742958 / 00046135742958
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.55 (Each)
Standard Packaging
$29.10 (Per 2)
Resources
Attachments
 
 
LEDRT56900930FL8 - Specification Sheet
Other Links
 
 
LEDRT56900930FL8 - Other
 
LEDRT56900930FL8 - Other
 
LEDRT56900930FL8 - Other
Images
 
 
LEDRT56900930FL8 - Small Image
 
LEDRT56900930FL8 - Large Image
Tech Bulletins
 
 
LEDRT56900930FL8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
13.00
Shape
SPECIAL
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Descriptions
Product Type
LEDRT56900930FL80 2/CS 1/Sku
extra long description
SYL LEDRT56900930FL80/74295 LEDRT56
Description
*DELISTED* 6" 13W LED RETRO 30K 900
Long Description
OBS74295 900lm, 3000K, 90CRI, LED recessed downlight kit replacing up to 75W incandescent BR30, suitable for 5 and 6 inch housings. Medium base socket adaptor included. Integrated white trim, Smooth reflector.
Additional Information
Voltage
120.00 V
average life
50000
lumens
900
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56900930FL80/74295
GTIN
00046135742958
UPC
046135742958
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.1
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat