LEDRT56900930FL8 - *Delisted* 6" 13W Led Retro 30K 900

Sylvania

  • $14.55 (Each)
  • $14.55 (Each)

  • $29.10 (Per 2)
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
LEDRT56900930FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56900930FL80/74295
Description
*Delisted* 6" 13W Led Retro 30K 900
OBS74295 900LM, 3000K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742958 / 00046135742958
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.55 (Each)
Standard Packaging
$29.10 (Per 2)
Resources
Images
 
 
LEDRT56900930FL8 - Small Image
 
LEDRT56900930FL8 - Large Image
Attachments
 
 
LEDRT56900930FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56900930FL8 - Tech Bulletin
Other Links
 
 
LEDRT56900930FL8 - Other
 
LEDRT56900930FL8 - Other
 
LEDRT56900930FL8 - Other
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
120.00
Wattage
13.00
Shape
SPECIAL
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Descriptions
Product Type
LEDRT56900930FL80 2/CS 1/Sku
Long Description
OBS74295 900lm, 3000K, 90CRI, LED recessed downlight kit replacing up to 75W incandescent BR30, suitable for 5 and 6 inch housings. Medium base socket adaptor included. Integrated white trim, Smooth reflector.
extra long description
SYL LEDRT56900930FL80/74295 LEDRT56
Description
*DELISTED* 6" 13W LED RETRO 30K 900
Additional Information
Voltage
120.00 V
average life
50000
lumens
900
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56900930FL80/74295
GTIN
00046135742958
UPC
046135742958
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.1
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LEDRT56900930FL8.
Jump To:

Similar Items

Similar items are close alternatives to LEDRT56900930FL8, though they may not be 100% alike.

OBS0ST9SC3BAWHE26 Led RT5/6, 10.5W, Dimmable, 92CRI, 900 Lumen, 3000K, 50000 Lif...
  • Our Part #: LEDRT56900930G2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED/RT5/6/900/930/G2/CEC/40633
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.75) ·
LEDRT56900930G2C - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat