LEDRT56900930G2C - *Delisted* 6" 10.5W Led Downlight Retro 30K 900LM

Ledvance LLC

  • $27.75 (Each)
  • $27.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56900930G2C
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED/RT5/6/900/930/G2/CEC/40633
Description
*Delisted* 6" 10.5W Led Downlight Retro 30K 900LM
OBS40633 Led RT5/6, 10.5W, Dimmable, 92CRI, 900 Lumen, 3000K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135406331 / 4058118145164 / 00046135406331
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.75 (Each)
Resources
Images
 
 
LEDRT56900930G2C - Large Image
 
Small Image - Small Image
 
LEDRT56900930G2C - Small Image
Attachments
 
 
LEDRT56900930G2C - Specification Sheet
Tech Bulletins
 
 
LEDRT56900930G2C - Tech Bulletin
Other Links
 
 
LEDRT56900930G2C - Other
 
LEDRT56900930G2C - Other
 
LEDRT56900930G2C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.50
Lamp Type
LED RT5/6
Voltage Rating
120.00
Shape
SPECIAL
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
92
Dimensions and Weight
Size
7.28
Descriptions
Product Type
LEDRT56900930G2CEC 4/CS 1/Sku
extra long description
SYL LEDRT56900930G2CEC/40633 LEDRT5
Description
*DELISTED* 6" 10.5W LED DOWNLIGHT RETRO 30K 900LM
Long Description
OBS40633 LED RT5/6, 10.5W, Dimmable, 92CRI, 900 Lumen, 3000K, 50000 life
Additional Information
Voltage
120.00 V
average life
50000
lumens
900
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED/RT5/6/900/930/G2/CEC/40633
Brand
Ledvance LLC
GTIN
00046135406331
UPC
046135406331
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat