LEDRT56G90083073 - 13W Led Rtro 30K 900LMN

Ledvance LTD./Ltee.

  • $63.54 (Each)
  • $63.54 (Each)

  • $254.16 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LEDRT56G90083073
Manufacturer
Ledvance LTD./Ltee.
Manufacturer's Part Number
73467
Description
13W Led Rtro 30K 900LMN
900LM 3000K Led Recessed Downlight Kit Replacing Up to 75W Halogen Suitable For 5" and 6" Recessed Cans. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector. Up to 30DEG Tilt With Adjustable Gimbal.900LM 3000K Led Recessed Downlight Kit Replacing Up to 75W Halogen Suitable For 5" and 6" Recessed Cans. Medium Base Socket Adaptor Included. Integrated White Trim and White Baffle Reflector. Up to 30DEG Tilt With Adjustable Gimbal.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135734670 / 00046135734670
Weight per unit
1.4349 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.54 (Each)
Standard Packaging
$254.16 (Per 4)
Resources
Other Links
 
 
LEDRT56G90083073 - Other
 
LEDRT56G90083073 - Other
Tech Bulletins
 
 
LEDRT56G90083073 - Tech Bulletin
Images
 
 
LEDRT56G90083073 - Video
 
LEDRT56G90083073 - Large Image
Attachments
 
 
LEDRT56G90083073 - Specification Sheet
Material, Color, and Finish
color temperature
3,000
color rendering index (cri)
80
Dimensions and Weight
Length
5.875
Height
8.875
Width
9.125
Descriptions
Description
13W LED RTRO 30K 900LMN
Product Type
LEDRT56G900830 4/CS 1/Sku
Long Description
900lm 3000K LED recessed downlight kit replacing up to 75W halogen suitable for 5" and 6" recessed cans. Medium base socket adaptor included. Integrated white trim and white baffle reflector. Up to 30deg tilt with adjustable gimbal.900lm 3000K LED recessed downlight kit replacing up to 75W halogen suitable for 5" and 6" recessed cans. Medium base socket adaptor included. Integrated white trim and white baffle reflector. Up to 30deg tilt with adjustable gimbal.
extra long description
SYLCAN 73467 LEDRT56G900830 4/CS 1/
Additional Information
media
Yes
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
73467
GTIN
00046135734670
UPC
046135734670
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.4349
Carton
1
Package
4
You must have an account to view stock levels

* All prices subject to change.