LEDRT56G900SC3 - 10W 27-50K CCT Selectable 90CRI 900LMN Gimbal

Sylvania

  • $23.68 (Each)
  • $23.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56G900SC3
Manufacturer
Sylvania
Manufacturer's Part Number
LED/RT56G/900/SC3/65121
Description
10W 27-50K CCT Selectable 90CRI 900LMN Gimbal
Led RT56 Gimbal, 10W, Dimmable, 90CRI, 900 Lumens, Selectable 2700, 3000, 3500, 4000, 5000K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135651212 / 00046135651212
Weight per unit
0.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.68 (Each)
Resources
Images
 
 
LEDRT56G900SC3 - Small Image
 
LEDRT56G900SC3 - Large Image
Attachments
 
 
LEDRT56G900SC3 - Specification Sheet
Tech Bulletins
 
 
LEDRT56G900SC3 - Tech Bulletin
Other Links
 
 
LEDRT56G900SC3 - Other
 
LEDRT56G900SC3 - Other
 
LEDRT56G900SC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.00
Voltage Rating
120
Lamp Type
LED RT56 GIMBAL
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
90
Dimensions and Weight
Size
7.28
Descriptions
Product Type
LEDRT56G900SC3 4/CS 1/Sku
Description
10W 27-50K CCT SELECTABLE 90CRI 900LMN GIMBAL
Long Description
LED RT56 Gimbal, 10W, Dimmable, 90CRI, 900 Lumens, Selectable 2700, 3000, 3500, 4000, 5000K, 50000 life
extra long description
SYL LED/RT56G/900/SC3/65121 LEDRT56
Additional Information
Power Factor
> 0.90
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED/RT56G/900/SC3/65121
GTIN
00046135651212
UPC
046135651212
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.913
Carton
1
Uses, Certifications, and Standards
standard
CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat