LEDRT56R3C900UD9 - *Delisted* 6" 12W Led Retro CCT SLCT 900L 120-277V

Sylvania

  • $68.22 (Each)
  • $68.22 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56R3C900UD9
Manufacturer
Sylvania
Manufacturer's Part Number
65474
Description
*Delisted* 6" 12W Led Retro CCT SLCT 900L 120-277V
Syl LEDRT56/R3C/900UD/9SC8/65474 Le
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135654749 / 4058118182855 / 00046135654749
Weight per unit
2.357 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.22 (Each)
Resources
Images
 
 
LEDRT56R3C900UD9 - Large Image
 
Small Image - Small Image
 
LEDRT56R3C900UD9 - Small Image
Attachments
 
 
LEDRT56R3C900UD9 - Specification Sheet
Tech Bulletins
 
 
LEDRT56R3C900UD9 - Tech Bulletin
Other Links
 
 
LEDRT56R3C900UD9 - Other
 
LEDRT56R3C900UD9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.00
Material
Aluminum
Material, Color, and Finish
color rendering index (cri)
90
color temperature
3000
Dimensions and Weight
Size
7.37
Descriptions
Product Type
LEDRT56R3C900UD9SC8 2/CS 1/Sku
Description
*DELISTED* 6" 12W LED RETRO CCT SLCT 900L 120-277V
Long Description
SYL LEDRT56/R3C/900UD/9SC8/65474 LE
Additional Information
Voltage
120.00 - 277.00 V
average life
50000
housing
Aluminum
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
65474
Brand
SYLVANIA
GTIN
00046135654749
UPC
046135654749
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.357
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat