LEDRT8R3C2000UD9 - *Delisted* 8" 23W Led Retro Color Select 2000LM

Sylvania

  • $131.60 (Each)
  • $131.60 (Each)

  • $526.40 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT8R3C2000UD9
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT8/R3C/2000UD/9SC8/65479
Description
*Delisted* 8" 23W Led Retro Color Select 2000LM
OBSUNVD9SC85A 8INCH Ultraled CCT Selectable Downlight, 2000 Lumens, 23W, 120 270VV, 0 10V Dimming, 3000/3500/4000/5000K, 90 Cri, Embb Ready
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135654794 / 00046135654794
Weight per unit
3.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.60 (Each)
Standard Packaging
$526.40 (Per 4)
Resources
Images
 
 
LEDRT8R3C2000UD9 - Small Image
 
LEDRT8R3C2000UD9 - Large Image
 
Small Image - Small Image
Attachments
 
 
LEDRT8R3C2000UD9 - Specification Sheet
Tech Bulletins
 
 
LEDRT8R3C2000UD9 - Tech Bulletin
Other Links
 
 
LEDRT8R3C2000UD9 - Other
 
LEDRT8R3C2000UD9 - Other
 
LEDRT8R3C2000UD9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23.00
Material
Aluminum
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
90
Dimensions and Weight
Size
9.46
Descriptions
Product Type
LEDRT8R3C2000UD9SC8 4/CS 1/Sku
extra long description
SYL LEDRT8/R3C/2000UD/9SC8/65479 LE
Long Description
OBSUNVD9SC85A 8inch UltraLED CCT Selectable Downlight, 2000 lumens, 23W, 120 270VV, 0 10V dimming, 3000/3500/4000/5000K, 90 CRI, EMBB ready
Description
*DELISTED* 8" 23W LED RETRO COLOR SELECT 2000LM
Additional Information
Voltage
120.00 - 277.00 V
average life
50000
housing
Aluminum
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT8/R3C/2000UD/9SC8/65479
GTIN
00046135654794
UPC
046135654794
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
3.84
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Recessed
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat