LU100EC0 - 100W ED23.5 High Pressure Sodium White Mogul Base

Sylvania

  • $43.44 (Each)
  • $43.44 (Each)

  • $868.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU100EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU100/ECO/67514
Description
100W ED23.5 High Pressure Sodium White Mogul Base
100W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675140 / 00046135675140
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.44 (Each)
Standard Packaging
$868.80 (Per 20)
Resources
Images
 
 
LU100EC0 - Small Image
 
LU100EC0 - Large Image
Other Links
 
 
LU100EC0 - Other
 
LU100EC0 - Other
 
LU100EC0 - Other
Attachments
 
 
LU100EC0 - Specification Sheet
Tech Bulletins
 
 
LU100EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
55
Shape
ET23.5
Material, Color, and Finish
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Size
7.75
Descriptions
Product Type
LU100ECO 20/CS 1/Sku
Description
100W ED23.5 HIGH PRESSURE SODIUM WHITE MOGUL BASE
extra long description
SYL LU100/ECO/67514 LU100ECO 20/CS
Long Description
100W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 2100K
Additional Information
average life
30000
lumens
9500
Base
E39 Mogul
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU100/ECO/67514
GTIN
00046135675140
UPC
046135675140
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.38
Carton
1
Package
20
Uses, Certifications, and Standards
standard
S54
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat