LU250EC0 - 250W ET18 High Press Sodium Clear Mog Non-Cycling

Sylvania

  • $27.13 (Each)
  • $27.13 (Each)

  • $542.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU250EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU250/ECO/67578
Description
250W ET18 High Press Sodium Clear Mog Non-Cycling
250W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675782 / 00046135675782
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.13 (Each)
Standard Packaging
$542.60 (Per 20)
Resources
Images
 
 
LU250EC0 - Small Image
 
LU250EC0 - Large Image
 
LU250EC0 - Large Image
Attachments
 
 
LU250EC0 - Specification Sheet
Tech Bulletins
 
 
LU250EC0 - Tech Bulletin
Other Links
 
 
LU250EC0 - Other
 
LU250EC0 - Other
 
LU250EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250 W
Voltage Rating
100 V
Shape
ET18
Material, Color, and Finish
Color Rendering Index
22
Base Type
E39 Mogul
Finish
Clear
color temperature
2100
color rendering index (cri)
22
Dimensions and Weight
Diameter
2.244 in;57 mm
Length
9.75 in
Size
9.75
Descriptions
Product Type
High Pressure Sodium Lamp
Description
250W ET18 HIGH PRESS SODIUM CLEAR MOG NON-CYCLING
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 29000 lm (Horizontal);24700 lm (Vertical), 250W, 100V, E39 Mogul
Additional Information
ET18 Shape
extra long description
SYL LU250/ECO/67578 LU250ECO 20/CS
Long Description
250W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, T14.5 bulb, universal burn, clear, 2100K
Additional Information
Brightness (Lumens)
29000 lm (Horizontal);24700 lm (Vertical)
average life
30000+ h
ANSI Ballast Code
S50/O
package quantity
20 CA
GREEN CERTIFICATION
Yes
lumens
29000
Base
E39 Mogul
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU250/ECO/67578
GTIN
00046135675782
UPC
046135675782
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight
0.44 lb
Weight per each
0.44
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting;Street Lighting;Parking Lot Lighting;Building Floodlighting and General Area Lighting
standard
S50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat