LU250SUPER5KIT - *Delisted* 5-Tap Mag Core & Coil BLST

Ledvance LLC

  • $219.35 (Each)
  • $219.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU250SUPER5KIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LU250/SUPER5-KIT/47634
Description
*Delisted* 5-Tap Mag Core & Coil BLST
OBS47634 120/208/240/277/480V 5 Tap Magnetic Core and Coil Ballast For 250W High Pressure Sodium Lamp
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135476341 / 00046135476341
Weight per unit
13.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.35 (Each)
Resources
Images
 
 
LU250SUPER5KIT - Large Image
 
LU250SUPER5KIT - Small Image
Attachments
 
 
LU250SUPER5KIT - Specification Sheet
Other Links
 
 
LU250SUPER5KIT - Other
 
LU250SUPER5KIT - Other
Tech Bulletins
 
 
LU250SUPER5KIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120, 208, 240, 277, 480
amperage rating
2.5/1.5/1.3/1.1/.65
Wattage
250
Lamp Type
HIGH PRESSURE SODIUM
Dimensions and Weight
Width
5.900000000000000
Height
7.108000000000000
Length
8.700000000000000
Descriptions
Product Type
LU250SUPER5KIT 1/CS 1/Sku
Long Description
OBS47634 120/208/240/277/480V 5 tap magnetic core and coil ballast for 250W high pressure sodium lamp
Special Features
5 Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 295 WAT
Description
*DELISTED* 5-TAP MAG CORE & COIL BLST
extra long description
SYL -LU250/SUPER5-KIT/47634 LU250SU
Additional Information
Minimum Starting Temperature
-40.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
start type
Pulse
ANSI Code
S50
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LU250/SUPER5-KIT/47634
GTIN
00046135476341
UPC
046135476341
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Magnetic HID Ballast
Packaging
Weight per each
13.13
Carton
1
Uses, Certifications, and Standards
standard
S50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat