LU400EC0 - 400W ET18 High Press Sodium Clear Mog

Sylvania

  • $30.90 (Each)
  • $30.90 (Each)

  • $618.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU400EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU400/ECO/67533
Description
400W ET18 High Press Sodium Clear Mog
400W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675331 / 00046135675331
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.90 (Each)
Standard Packaging
$618.00 (Per 20)
Resources
Images
 
 
LU400EC0 - Small Image
 
LU400EC0 - Large Image
 
LU400EC0 - Large Image
Other Links
 
 
LU400EC0 - Other
 
LU400EC0 - Other
 
LU400EC0 - Other
Attachments
 
 
LU400EC0 - Specification Sheet
Tech Bulletins
 
 
LU400EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100
Wattage
400
Shape
ET18
Material, Color, and Finish
Color Rendering Index
22
Base Type
E39 Mogul
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.244 in;57 mm
Length
9.75 in
Size
9.75
Descriptions
Product Type
High Pressure Sodium Lamp
Description
400W ET18 HIGH PRESS SODIUM CLEAR MOG
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 50000 lm (Horizontal);40300 lm (Vertical), 400W, 100V, E39 Mogul
Additional Information
ET18 Shape
extra long description
SYL LU400/ECO/67533 LU400ECO 20/CS
Long Description
400W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, T14.5 bulb, universal burn, clear, 2100K
Additional Information
Brightness (Lumens)
50000 lm (Horizontal);40300 lm (Vertical)
average life
30000+ h
ANSI Ballast Code
S51/O
package quantity
20 CA
GREEN CERTIFICATION
Yes
lumens
50000
Base
E39 Mogul
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU400/ECO/67533
GTIN
00046135675331
UPC
046135675331
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Architectural;Canopy;Floodlighting;Industrial;Low Bay/High Bay Lighting;Roadway Fixture;Wall Mount Light Fixture
standard
S51
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat