LU400SUPER5KIT - Ballast Lamp

Osram

  • $186.67 (Each)
  • $186.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU400SUPER5KIT
Manufacturer
Osram
Manufacturer's Part Number
LU400/SUPER5-KIT/47647
Description
Ballast Lamp
OBS47647 120/208/240/277/480V 5 Tap Magnetic Core and Coil Ballast For 400W High Pressure Sodium Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135476471 / 00046135476471
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.67 (Each)
Resources
Images
 
 
LU400SUPER5KIT - Large Image
 
LU400SUPER5KIT - Small Image
Attachments
 
 
LU400SUPER5KIT - Specification Sheet
Other Links
 
 
LU400SUPER5KIT - Other
Tech Bulletins
 
 
LU400SUPER5KIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120, 208, 240, 277, 480
amperage rating
3.8/2.2/1.9/1.7/1.0
Wattage
400
Lamp Type
HIGH PRESSURE SODIUM
Dimensions and Weight
Width
5.900000000000000
Height
7.108000000000000
Length
8.700000000000000
Descriptions
Product Type
LU400SUPER5KIT 1/CS 1/Sku
extra long description
SYL LU400/SUPER5-KIT/47647 LU400SUP
Description
BALLAST LAMP
Long Description
OBS47647 120/208/240/277/480V 5 tap magnetic core and coil ballast for 400W high pressure sodium lamp
Special Features
5 Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 464 WAT
Additional Information
Minimum Starting Temperature
-40.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
start type
Pulse
ANSI Code
S51
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
LU400/SUPER5-KIT/47647
GTIN
00046135476471
UPC
046135476471
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID Ballast
Packaging
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
standard
S51
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat