LU50EC0 - ED23-1/2 Mog HPS Lamp

Sylvania

  • $19.86 (Each)
  • $19.86 (Each)

  • $397.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU50EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU50/ECO/67510
Description
ED23-1/2 Mog HPS Lamp
50W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 1900K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675102 / 00046135675102
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.86 (Each)
Standard Packaging
$397.20 (Per 20)
Resources
Images
 
 
LU50EC0 - Small Image
 
LU50EC0 - Large Image
Attachments
 
 
LU50EC0 - Specification Sheet
Tech Bulletins
 
 
LU50EC0 - Tech Bulletin
Other Links
 
 
LU50EC0 - Other
 
LU50EC0 - Other
 
LU50EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Voltage Rating
52
Shape
ET23.5
Material, Color, and Finish
color temperature
1900
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Size
7.75
Descriptions
Product Type
LU50ECO 20/CS 1/Sku
Description
ED23-1/2 MOG HPS LAMP
extra long description
SYL LU50/ECO/67510 LU50ECO 20/CS 1/
Long Description
50W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 1900K
Additional Information
lumens
4000
average life
30000
Base
E39 Mogul
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU50/ECO/67510
GTIN
00046135675102
UPC
046135675102
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.39
Carton
1
Package
20
Uses, Certifications, and Standards
standard
S68
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat