LU50EC0 - ED23-1/2 Mog HPS Lamp

Sylvania

  • $19.86 (Each)
  • $19.86 (Each)

  • $397.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LU50EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU50/ECO/67510
Description
ED23-1/2 Mog HPS Lamp
50W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 1900K
Slang Terms

Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675102 / 00046135675102
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.86 (Each)
Standard Packaging
$397.20 (Per 20)
Resources
Images
 
 
LU50EC0 - Large Image
 
LU50EC0 - Small Image
Attachments
 
 
LU50EC0 - Specification Sheet
Tech Bulletins
 
 
LU50EC0 - Tech Bulletin
Other Links
 
 
LU50EC0 - Other
 
LU50EC0 - Other
 
LU50EC0 - Other
Features
Wattage
50
Voltage Rating
52
Shape
ET23.5
Material, Color, and Finish
color temperature
1900
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Size
7.75
Descriptions
Long Description
50W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 1900K
Product Type
LU50ECO 20/CS 1/Sku
Description
ED23-1/2 MOG HPS LAMP
extra long description
SYL LU50/ECO/67510 LU50ECO 20/CS 1/
Additional Information
average life
30000
lumens
4000
Base
E39 Mogul
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU50/ECO/67510
GTIN
00046135675102
UPC
046135675102
Taxonomies, Classifications, and Categories
Type
High Intensity Discharge (HID)
Category Description
SODIUM
Packaging
Weight per each
0.39
Carton
1
Package
20
Uses, Certifications, and Standards
standard
S68
You must have an account to view stock levels
These alternate items can be purchased instead of LU50EC0.
Jump To:

Cross Referenced

These items are similar to LU50EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44975 GE Lighting 00043168449755
67510 Osram Sylvania 00046135675102
368670 Philips Lighting 00046677368678

* All prices subject to change.