M1000PSUBT37 - 1000W PS/MH Mog Base Lamp Universal Burn

Sylvania

  • $41.76 (Each)
  • $41.76 (Each)

  • $250.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M1000PSUBT37
Manufacturer
Sylvania
Manufacturer's Part Number
M1000/PS/U/BT37/64351
Description
1000W PS/MH Mog Base Lamp Universal Burn
1000W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, Reduced Outer Jacket, Reduced Color Shift, E39 Base, BT37 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135643514 / 00046135643514
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.76 (Each)
Standard Packaging
$250.56 (Per 6)
Resources
Images
 
 
M1000PSUBT37 - Small Image
 
M1000PSUBT37 - Large Image
MSDS Sheets
 
 
M1000PSUBT37 - MSDS Sheet
Attachments
 
 
M1000PSUBT37 - Specification Sheet
Tech Bulletins
 
 
M1000PSUBT37 - Tech Bulletin
Other Links
 
 
M1000PSUBT37 - Other
 
M1000PSUBT37 - Other
 
M1000PSUBT37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Voltage Rating
263
Shape
BT37
Lamp Type
M1000/PS/U/BT37
Material, Color, and Finish
color temperature
3800
color rendering index (cri)
65
Finish
Clear
Dimensions and Weight
Size
11.5
Descriptions
Description
1000W PS/MH MOG BASE LAMP UNIVERSAL BURN
Product Type
M1000PSUBT37 263V 6/CS 1/Sku
extra long description
SYL M1000PSUBT37-263V/64351 M1000PS
Long Description
1000W METALARC PULSE START compact quartz metal halide lamp, reduced outer jacket, reduced color shift, E39 base, BT37 bulb, enclosed fixture rated, universal burn, clear, 3800K
Additional Information
lumens
110000
average life
9000
Base
E39 Mogul
Manufacturer Information
Manufacturers Part Number
M1000/PS/U/BT37/64351
Brand
SYLVANIA
GTIN
00046135643514
UPC
046135643514
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
standard
M141/E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat