M1000SUPER5KIT - Ballast Lamp

Ledvance LLC

  • $293.49 (Each)
  • $293.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M1000SUPER5KIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
M1000/SUPER5-KIT/47427
Description
Ballast Lamp
Syl M1000/SUPER5-Kit/47427 M1000sup
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135474279 / 00046135474279
Weight per unit
25.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.49 (Each)
Resources
Images
 
 
M1000SUPER5KIT - Large Image
 
M1000SUPER5KIT - Small Image
Attachments
 
 
M1000SUPER5KIT - Specification Sheet
Other Links
 
 
M1000SUPER5KIT - Other
 
M1000SUPER5KIT - Other
Tech Bulletins
 
 
M1000SUPER5KIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Voltage Rating
120, 208, 240, 277, 480
amperage rating
9.2, 5.3, 4.6, 4, 2.3
Lamp Type
Metal Halide/M47
Dimensions and Weight
Width
7.100000000000000
Height
7.108000000000000
Length
9.400000000000000
Descriptions
Product Type
M1000SUPER5KIT 1/CS 1/Sku
Description
BALLAST LAMP
Long Description
SYL M1000/SUPER5-KIT/47427 M1000SUP
Special Features
5 Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 1080 WAT, Open Circuit Voltage 420 V, Ground Ballast Core
Additional Information
Minimum Starting Temperature
-22.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
ANSI Code
M47, H36
start type
Pulse
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
M1000/SUPER5-KIT/47427
GTIN
00046135474279
UPC
046135474279
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Magnetic HID Ballast
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
25.62
Carton
1
Uses, Certifications, and Standards
standard
M47
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat