M1000U - 1000W BT56 Metal Halide Clear Mogul Base Lamp

Sylvania

  • $51.27 (Each)
  • $51.27 (Each)

  • $307.62 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M1000U
Manufacturer
Sylvania
Manufacturer's Part Number
M1000/U/64468
Description
1000W BT56 Metal Halide Clear Mogul Base Lamp
1000W Metalarc Quartz Metal Halide Lamp, E39 Base, BT56 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644689 / 00046135644689
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.27 (Each)
Standard Packaging
$307.62 (Per 6)
Resources
Images
 
 
M1000U - Small Image
 
M1000U - Large Image
 
M1000U - Large Image
Attachments
 
 
M1000U - Specification Sheet
Tech Bulletins
 
 
M1000U - Tech Bulletin
Other Links
 
 
M1000U - Other
 
M1000U - Other
 
M1000U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Voltage Rating
263
amperage rating
3.80
Shape
BT56
Lamp Type
M1000/U
Ballast Type
Metal Halide Ballast
Material, Color, and Finish
Color Rendering Index
65
Base Type
E39 Mogul
Color
Cool White
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Style
Lighting an Area
Dimensions and Weight
Diameter
7.008 in;178 mm
Height
15.4 in;391 mm
Size
15.4
Descriptions
Product Type
Metal Halide Lamp
Description
1000W BT56 METAL HALIDE CLEAR MOGUL BASE LAMP
extra long description
SYL M1000U/64468 M1000U 6/CS 1/SKU
Short Description
Metal Halide Lamp, 4000K, 1000W, Clear, E39 Mogul
Additional Information
Light Center Length 9-1/2 Inch;Mean Lumens 86300 (Horizontal);88000 (Vertical)
Long Description
1000W METALARC quartz metal halide lamp, E39 base, BT56 bulb, enclosed fixture rated, universal burn, clear, 4000K
Additional Information
beam angle
15 °
Brightness (Lumens)
110000 lm (Vertical);107800 lm (Horizontal)
average life
9000 h (Horizontal);15000 h (Vertical)
ANSI Ballast Code
M47/S
start type
Probe
package quantity
6 CA
lumens
110000
Base
E39 Mogul
Fixture Type
Industrial Lighting Fixtures
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M1000/U/64468
sub brand
Metalarc(R)
GTIN
00046135644689
UPC
046135644689
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting
standard
M47/S
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat