M1000U - 1000W BT56 Metal Halide Clear Mogul Base Lamp

Sylvania

  • $51.27 (Each)
  • $51.27 (Each)

  • $307.62 (Per 6)

In-Stock: 149 available at other locations ( find a store with stock)
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
M1000U
Manufacturer
Sylvania
Manufacturer's Part Number
M1000/U/64468
Description
1000W BT56 Metal Halide Clear Mogul Base Lamp
1000W Metalarc Quartz Metal Halide Lamp, E39 Base, BT56 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644689 / 00046135644689
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.27 (Each)
Standard Packaging
$307.62 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
149
Resources
Images
 
 
M1000U - Small Image
 
M1000U - Large Image
 
M1000U - Large Image
Other Links
 
 
M1000U - Other
 
M1000U - Other
 
M1000U - Other
Attachments
 
 
M1000U - Specification Sheet
Tech Bulletins
 
 
M1000U - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
amperage rating
3.80
Voltage Rating
263
Shape
BT56
Ballast Type
Metal Halide Ballast
Lamp Type
M1000/U
Material, Color, and Finish
Color Rendering Index
65
Base Type
E39 Mogul
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
Cool White
Style
Lighting an Area
Dimensions and Weight
Diameter
7.008 in;178 mm
Height
15.4 in;391 mm
Size
15.4
Descriptions
Product Type
Metal Halide Lamp
Description
1000W BT56 METAL HALIDE CLEAR MOGUL BASE LAMP
extra long description
SYL M1000U/64468 M1000U 6/CS 1/SKU
Short Description
Metal Halide Lamp, 4000K, 1000W, Clear, E39 Mogul
Additional Information
Light Center Length 9-1/2 Inch;Mean Lumens 86300 (Horizontal);88000 (Vertical)
Long Description
1000W METALARC quartz metal halide lamp, E39 base, BT56 bulb, enclosed fixture rated, universal burn, clear, 4000K
Additional Information
beam angle
15 °
Brightness (Lumens)
110000 lm (Vertical);107800 lm (Horizontal)
average life
9000 h (Horizontal);15000 h (Vertical)
ANSI Ballast Code
M47/S
start type
Probe
package quantity
6 CA
lumens
110000
Base
E39 Mogul
Fixture Type
Industrial Lighting Fixtures
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M1000/U/64468
sub brand
Metalarc(R)
GTIN
00046135644689
UPC
046135644689
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting
standard
M47/S
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M1000U.
Jump To:

Similar Items

Similar items are close alternatives to M1000U, though they may not be 100% alike.

1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
  • MFR Part #: 3702700
  • Manufacturer: Westinghouse Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($477.30) ·
3702700 - Westinghouse Lighting

Check local availability

Total Availability: Out of Stock

Book Price

$79.55

Each

QTY:
Each
Add
Metal Halide Lamp, 65, 4000 K, 100280 LM (Horizontal);108000 LM (Vertical) Brigh...
  • MFR Part #: MVR1000/U
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($312.66) ·
MVR1000U - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$52.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M1000U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
41826 GE Lighting 00043168418263
41828 GE Lighting 00043168418287
64436 Osram Sylvania 00046135644368
64468 Osram Sylvania 00046135644689

* All prices subject to change.

Begin Live Chat