M150MULTIPSKIT - Ballast Lamp

Ledvance LLC

  • $134.71 (Each)
  • $134.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M150MULTIPSKIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
M150/MULTI-PS-KIT/47682
Description
Ballast Lamp
OBS47682 120/208/240/277V Multi Tap Magnetic Core and Coil Pulse Start Ballast For 150W Pulse Start Metal Halide Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135476822 / 00046135476822
Weight per unit
8.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.71 (Each)
Resources
Images
 
 
M150MULTIPSKIT - Large Image
 
M150MULTIPSKIT - Small Image
Attachments
 
 
M150MULTIPSKIT - Specification Sheet
Other Links
 
 
M150MULTIPSKIT - Other
 
M150MULTIPSKIT - Other
Tech Bulletins
 
 
M150MULTIPSKIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
1.68/.98/.83/.75
Voltage Rating
120, 208, 240, 277
Wattage
150
Lamp Type
Metal Halide/M102
Dimensions and Weight
Height
3.000000000000000
Width
3.750000000000000
Length
4.000000000000000
Descriptions
Product Type
M150MULTIPSKIT 1/CS 1/Sku
Description
BALLAST LAMP
extra long description
SYL M150/MULTI-PS-KIT/47682 M150MUL
Long Description
OBS47682 120/208/240/277V multi tap magnetic core and coil pulse start ballast for 150W pulse start metal halide lamp
Special Features
Multi Tap, Magnetic Core and Coil, High Voltage Pulse Present on Open Circuit, Ground Ballast Core and Metallic Case of Capacitor and Ignitor
Additional Information
Minimum Starting Temperature
-22.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
ANSI Code
M102
start type
Pulse
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
M150/MULTI-PS-KIT/47682
GTIN
00046135476822
UPC
046135476822
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Ballasts And Lighting Controls
Packaging
Weight per each
8.35
Carton
1
Uses, Certifications, and Standards
standard
M102
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat