M150UMED - 150W E17 MH Med Base Reduced Color 44K

Sylvania

  • $25.09 (Each)
  • $25.09 (Each)

  • $501.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M150UMED
Manufacturer
Sylvania
Manufacturer's Part Number
M150/U/MED/64785
Description
150W E17 MH Med Base Reduced Color 44K
150W Metalarc Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, E17 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4400K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135647857 / 00046135647857
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.09 (Each)
Standard Packaging
$501.80 (Per 20)
Resources
Images
 
 
M150UMED - Small Image
 
M150UMED - Large Image
 
M150UMED - Large Image
Attachments
 
 
M150UMED - Specification Sheet
Tech Bulletins
 
 
M150UMED - Tech Bulletin
Other Links
 
 
M150UMED - Other
 
M150UMED - Other
 
M150UMED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Voltage Rating
95
Shape
E17
Lamp Type
M150/U/MED
Material, Color, and Finish
color temperature
4400
color rendering index (cri)
65
Finish
Clear
Color Rendering Index
65
Base Type
E26 Medium
Dimensions and Weight
Size
5.43
Height
138 mm
Descriptions
Description
150W E17 MH MED BASE REDUCED COLOR 44K
Product Type
Metal Halide Lamp
Long Description
150W METALARC PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, enclosed fixture rated, universal burn, clear, 4400K
Short Description
Metal Halide Lamp, 4400K, 150W, Clear, E26 Medium
Additional Information
Voltage Rating 95 V
extra long description
SYL M150UMED/64785 M150UMED 20/CS 1
Additional Information
average life
12000 h
lumens
14000
Base
E26 Medium
Brightness (Lumens)
14000 lm
ANSI Ballast Code
M102/E
start type
Pulse
package quantity
20 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M150/U/MED/64785
sub brand
Metalarc(R)
GTIN
00046135647857
UPC
046135647857
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.27
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Enclosed Fixture
standard
M102/E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat