M250CU - 250W BT28 MH E39BASE Coated 38K

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M250CU
Manufacturer
Osram Sylvania
Manufacturer's Part Number
M250/C/U
Description
250W BT28 MH E39BASE Coated 38K
Metal Halide Lamp, 250 W; Shape Designation BT28; E39 Mogul Base; Coated; Ansi Code/Ballast M58/E; Initial Intensity 19500 Lumen (Horizontal), 21500 Lumen (Vertical); Color Rendering Index 70; Color Temperature 3800 K; Operating Position Universal
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metal Halide
UNSPSC
-
UPC/EAN/GTIN
046135644580
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M250CU - Large Image
Attachments
 
 
M250CU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250 W
Initial Intensity
19500 LUMEN (HORIZONTAL), 21500 LUMEN (VERTICAL)
Material, Color, and Finish
Color Rendering Index
01816
Color
COATED
Base Type
E39 Mogul
Color Temperature in Kelvin
TC 217 SC
Descriptions
Product Type
Metal Halide Lamp
Description
250W BT28 MH E39BASE COATED 38K
Commodity Description
Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Long Description
METAL HALIDE LAMP, 250 W; SHAPE DESIGNATION BT28; E39 MOGUL BASE; COATED; ANSI CODE/BALLAST M58/E; INITIAL INTENSITY 19500 LUMEN (HORIZONTAL), 21500 LUMEN (VERTICAL); COLOR RENDERING INDEX 70; COLOR TEMPERATURE 3800 K; OPERATING POSITION UNIVERSAL
Additional Information
ANSI Code/Ballast
M58/E
Operating Position
Universal
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
M250/C/U
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Standard Package
6 in
Weight per each
5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat