M250PSUED28 - 250W Pulse Start LMP

Sylvania

  • $36.37 (Each)
  • $36.37 (Each)

  • $218.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M250PSUED28
Manufacturer
Sylvania
Manufacturer's Part Number
M250/PS/U/ED28/64046
Description
250W Pulse Start LMP
250W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640469 / 00046135640469
Weight per unit
0.5367 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.37 (Each)
Standard Packaging
$218.22 (Per 6)
Resources
Images
 
 
M250PSUED28 - Small Image
 
M250PSUED28 - Large Image
Attachments
 
 
M250PSUED28 - Specification Sheet
Tech Bulletins
 
 
M250PSUED28 - Tech Bulletin
Other Links
 
 
M250PSUED28 - Other
 
M250PSUED28 - Other
 
M250PSUED28 - Other
Features
Wattage
250
Shape
ED28
Lamp Type
Pulse Start
Material, Color, and Finish
color temperature
3800
color rendering index (cri)
65
Finish
Clear
Color
Green
Descriptions
Description
250W PULSE START LMP
Product Type
M250PSUED28 6/CS 1/Sku
extra long description
SYL M250/PS/U/ED28/64046 M250PSUED2
Long Description
250W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 3800K
Additional Information
average life
12000
lumens
21,000
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M250/PS/U/ED28/64046
GTIN
00046135640469
UPC
046135640469
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.5367
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for M250PSUED28.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?