M250U - 250W BT28 Metal Halide Clear Mogul Base Lamp

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M250U
Manufacturer
Osram Sylvania
Manufacturer's Part Number
M250/U
Description
250W BT28 Metal Halide Clear Mogul Base Lamp
Lamp, Metal Halide; 250 W; Shape Designation BT28; Mogul Base; Clear; Ansi Code/Ballast M58KA; Initial Intensity 22000 Vertical/20000 Horizontal Lumen; Color Rendering Index 65; Color Temperature 4200 K; Operating Position Universal
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metal Halide
UNSPSC
-
UPC/EAN/GTIN
046135644573
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M250U - Small Image
 
M250U - Large Image
Attachments
 
 
M250U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
22000 VERTICAL/20000 HORIZONTAL LUMEN
Wattage
250 W
Material, Color, and Finish
Color Rendering Index
65 DEG C
Color Temperature in Kelvin
4200 K
Color
Clear
Base Type
Mogul
Dimensions and Weight
Overall Length
8-5/16 INCH
Descriptions
Product Type
Metal Halide Lamp
Description
250W BT28 METAL HALIDE CLEAR MOGUL BASE LAMP
Commodity Description
Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Long Description
LAMP, METAL HALIDE; 250 W; SHAPE DESIGNATION BT28; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M58KA; INITIAL INTENSITY 22000 VERTICAL/20000 HORIZONTAL LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4200 K; OPERATING POSITION UNIVERSAL
Additional Information
LIGHT CENTER LENGTH 5 INCH; MEAN LUMENS 14100 (HORIZONTAL), 17000 (VERTICAL)
Additional Information
ANSI Code/Ballast
M58KA
Operating Position
Universal
Manufacturer Information
Manufacturers Part Number
M250/U
Brand
OSRAM SYLVANIA
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Standard Package
6 in
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat